#12/1C(19STR)THHN/THWN-2 600V RED

Item #: 0885335

Cat #: M512ST03

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-12-YEL/RED TRACER 500FT

Overview

THHN/THWN-2-12-YEL/RED TRACER 500FT

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST03, OMNM512ST03

Specifications

Color: Red
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1