THHN/THWN-2-12-RED/BLK TRACER 500FT

Item #: 0885334

Cat #: M512ST01

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M512ST-01 12/1C(19STR) THHN/THWN-2

Overview

OMC M512ST-01 12/1C(19STR) THHN/THWN-2

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST01, OMNM512ST01

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1