10 STR TFFN THHN/THWN-2 TFF RED

Item #: 0885329

Cat #: M510ST03

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M510ST-03 10 STR TFFN THHN/THWN-2 TFF RED

Overview

OMC M510ST-03 10 STR TFFN THHN/THWN-2 TFF RED

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M510ST03, OMNM510ST03

Specifications

Gauge: 10 AWG
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1