Instrumentation Cable, VNTC, Shielded, 18 AWG, 8-Pairs, 600V

Item #: 0885315

Cat #: L41808

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 8-Pairs, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 18 AWG, 8-Pairs, 600V
Also known as: L41808, OMNL41808

Specifications

Gauge: 18 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black