Buried Hazard Tape

Item #: 0885281

Cat #: 370-Y-6X1000FT

UPC: 051128577752

$ 105.54 EA
Company wide:
0 in stock
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Yellow.

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Yellow.

For applications where low current control voltage is used to switch higher current or voltage loads

Also known as: 051128577752, 370-Y-6X1000FT, MMM370

Specifications

Length: 1000 ft
Width: 6 in
Color: Yellow
Length: 1000 ft
Color: Yellow
Width: 6 in