PSTL SHSFT 27.55 6X700MM

Item #: 0885238

Cat #: OXP6X700

UPC: 417019186227

$ 50.72 EA
Company wide:
1 in stock
Documents & Guides
700mm long x 6mm square operating shaft for use with pistol handles

Overview

700mm long x 6mm square operating shaft for use with pistol handles
Also known as: 417019186227, OXP6X700, ABBOXP6X700

Specifications

Length: 700 mm
Length: 700 mm