Ivory 200W Lamp Cord Rotary

Item #: 0885197

Cat #: 80-1482

UPC: 045923814822

Company wide:
0 in stock
Documents & Guides
Full Range Lamp Cord; Rotary Dimmer Switch; Ivory Finish; 3" x 1-1/4"; Phenolic; For 18GA SPT-1 or SPT-2 Wire; 200W; 120V

Overview

Full Range Lamp Cord; Rotary Dimmer Switch; Ivory Finish; 3" x 1-1/4"; Phenolic; For 18GA SPT-1 or SPT-2 Wire; 200W; 120V
Also known as: 045923814822, 80-1482, SAT801482

Specifications

Volts AC: 120
Wattage: 200
Volts AC: 120
Wattage: 200