EMT Set Screw Coupling, 1", Steel

Item #: 0885185

Cat #: 0504-20-00

UPC: 077680146151

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Coupling, 1 inch, Steel

Overview

EMT Set Screw Coupling, 1 inch, Steel
Also known as: 077680146151, 0504-20-00, AFCSK100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel