Coupling, Threadless, Size: 2", Malleable Iron

Item #: 0885160

Cat #: 8620

UPC: 786210086200

$ 241.83 EA
Company wide:
0 in stock
Documents & Guides
Coupling, Threadless, Size: 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Coupling, Threadless, Size: 2 Inch, Malleable Iron, For Use With Rigid/IMC Conduit
Also known as: 786210086200, 8620, THB8620

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in