Cordset, 3-Pin, 13A, 600V, 3.7m, 16AWG, Straight Female, Mini QD

Item #: 0885118

Cat #: 889N-F3AFC-12F

UPC: 662468941198

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, 3-Pin, 13 Amp, 600 Volt, 3.7 meter, 16 AWG, Straight Female, Mini QD

Overview

Cordset, 3-Pin, 13 Amp, 600 Volt, 3.7 meter, 16 AWG, Straight Female, Mini QD
Also known as: 662468941198, 889N-F3AFC-12F, ALB889NF3AFC12F

Specifications

Gender: Female
Amps: 13
Type: 3-Pin, Cordset
Volts AC: 600
Length: 3.700 m
Color: Yellow
Gender: Female
Type: 3-Pin, Cordset
Length: 3.700 m
Amps: 13
Volts AC: 600
Color: Yellow