800A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0885093

Cat #: LA070URD31LI0800

UPC: 079458153750

Company wide:
0 in stock
Documents & Guides
800Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

800Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458153750, LA070URD31LI0800, LFULA070URD31LI080

Specifications

Type: Semiconductor, Fuse
Color: Blue
Material: Copper
Type: Semiconductor, Fuse
Material: Copper
Color: Blue