25W T6.5 Incandescent Lamp, Clear

Item #: 0885072

Cat #: S3222

UPC: 045923032226

Company wide:
0 in stock
25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Intermediate Base; 130 Volt

Overview

25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; Intermediate Base; 130 Volt
Also known as: 045923032226, S3222, SATS3222

Specifications

Volts AC: 130
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 130
Wattage: 25
Base: Intermediate Screw (E17)
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent
Lumens: 180
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: Yes