LED BOLLARD 42 Inch 2X10W WARM BRONZE

Item #: 0885035

Cat #: BLED2X10Y

UPC: 019813018416

Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 2 X 10W WARM BRONZE

Overview

LED BOLLARD 42 Inch 2 X 10W WARM BRONZE
Also known as: 019813018416, BLED2X10Y, RABBLED2X10Y

Specifications

Wattage: 20
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 20
Color: Bronze
Type: Landscape
Light Technology: LED