250W MP ED28 EX39 BU PS UN2911

Item #: 0885026
Cat #: 108298
UPC: 807154182985
$ 30.89 EA
Company wide:
0 in stock

Overview

250W MP ED28 EX39 BU PS PROLUM
Also known as: 807154182985, 108298, HCO108298

Specifications

Type: Pulse Start
Lumens: 25000
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID
Lumens: 25000
Shape: ED28 (Elliptical Dimple)
Wattage: 250

Customer Reviews

No reviews for this product
(0)