This product has been discontinued.

Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
Item #: 0885016
Cat #: XC-1000-595-WT-BK
UPC: 754473196806
Company wide:
0
in stock
Discontinued
Documents & Guides
Portable Label Printer, Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
Overview
Portable Label Printer, Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473196806, XC-1000-595-WT-BK, BRAXC1000595WTBK
Specifications
| Length: | 25 ft |
| Width: | 1 in |
| Material: | Vinyl |
| Color: | White |
| Length: | 25 ft |
| Material: | Vinyl |
| Width: | 1 in |
| Color: | White |