Insulated Ferrule, 14 AWG, Blue, 15/32" Wire Strip Length

Item #: 0884989

Cat #: FSD80-8-D

UPC: 074983762590

$ 0.32 EA
Company wide:
11,500 in stock
Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 15/32" Wire Strip Length, .17" Max Wire Insulation, 500 Pack

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 14 AWG, Blue, 15/32" Wire Strip Length, .17" Max Wire Insulation, 500 Pack

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762590, FSD80-8-D, PDTFSD808D

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 14
Color: Blue
Allowable Gauge Range: 14
Material: Copper