1
more

Insulated Ferrule, 18 AWG, Red, 15/32" Wire Strip Length
Item #: 0884987
Cat #: FSD77-8-D
UPC: 074983762521
$ 0.22 EA
Company wide:
5,500
in stock
Documents & Guides
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Red, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Overview
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Red, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762521, FSD77-8-D, PDTFSD778D
Specifications
| Color: | Red |
| Material: | Copper |
| Allowable Gauge Range: | 18 |
| Color: | Red |
| Allowable Gauge Range: | 18 |
| Material: | Copper |