Insulated Ferrule, 18 AWG, Gray, 15/32" Wire Strip Length

Item #: 0884985

Cat #: FSD76-8-D

UPC: 074983762484

$ 0.22 EA
Company wide:
500 in stock
Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Gray, 15/32" Wire Strip Length, .11" Max Wire Insulation, 500 Pack

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 18 AWG, Gray, 15/32" Wire Strip Length, .11" Max Wire Insulation, 500 Pack

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762484, FSD76-8-D, PDTFSD768D

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 20
Material: Copper
Allowable Gauge Range: 20
Color: Gray