Insulated Ferrule, 20 AWG, White, 15/32" Wire Strip Length

Item #: 0884983

Cat #: FSD75-8-D

UPC: 074983762453

$ 0.22 EA
Company wide:
9,500 in stock
Insulated Ferrule, Single Wire DIN End Sleeve, 20 AWG, White, 15/32" Wire Strip Length, .09" Max Wire Insulation, Pack of 500

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 20 AWG, White, 15/32" Wire Strip Length, .09" Max Wire Insulation, Pack of 500

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983762453, FSD75-8-D, PDTFSD758D

Specifications

Material: Copper
Color: White
Allowable Gauge Range: 20
Material: Copper
Allowable Gauge Range: 20
Color: White