Power Distribution Block, 3-Pole, Single Primary - Multiple Secondary

Item #: 0884963

Cat #: 16023-3

UPC: 051712734844

$ 220.03 EA
Company wide:
13 in stock
Documents & Guides
Power Distribution Block, 3-Pole, Line: 6 - 350 Cu/Al, 8-2/0 Al; Load: (6) 14-4 Cu, 12-4 Al, 600V AC/DC

Overview

Power Distribution Block, 3-Pole, Line: 6 - 350 Cu/Al, 8-2/0 Al; Load: (6) 14-4 Cu, 12-4 Al, 600V AC/DC

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712734844, 16023-3, BUS160233

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 8 - 350
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 8 - 350