Series C NEMA J-frame Molded Case Circuit Breaker

Item #: 0884945

Cat #: JD3250S10

UPC: 786679032244

$ 9184.72 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA J-frame Molded Case Circuit Breaker, Type Jd, Cable In/cable Out,3-pole, 250 Amp, 600 Vac, 250 Vdc, Adjustable Thermal-magnetic Trip, Shunt Trip110-240 Vac Or 110-125 Vdc

Overview

Series C NEMA J-frame Molded Case Circuit Breaker, Type Jd, Cable In/cable Out,3-pole, 250 Amp, 600 Vac, 250 Vdc, Adjustable Thermal-magnetic Trip, Shunt Trip110-240 Vac Or 110-125 Vdc
Also known as: 786679032244, JD3250S10, CUTJD3250S10

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250