High Temp Cable Tie, 4" Long, Blue

Item #: 0884929

Cat #: 111-00659

UPC: 089306327653

$ 2.40 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, ETFE, Blue, 100/pkg

Overview

High-Temp Cable Tie, 4" Long, UL Rated, 18lb Tensile Strength, ETFE, Blue, 100/pkg

ETFE ties provide excellent protection against radiation, ultraviolet light, and a wide range of chemicals. They are also rated for low outgassing applications. HellermannTyton's ETFE ties come in a standard color of blue for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306327653, 111-00659, TYN11100659

Specifications

Color: Blue
Weight Capacity: 18 lbs
Length: 4 in
Material: ETFE
Color: Blue
Length: 4 in
Weight Capacity: 18 lbs
Material: ETFE