CONN WT 60A TYPE HS

Item #: 0884909

Cat #: 8454

UPC: 708917193166

$ 2544.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Heavy Service Ever-Lok Connector WT 60 Amp, 3 Pole 4 Wire, 1 3/16 inch Bushing ID, 1 inch Conduit Size

Overview

Heavy Service Ever-Lok Connector WT 60 Amp, 3 Pole 4 Wire, 1 3/16 inch Bushing ID, 1 inch Conduit Size
Also known as: 708917193166, 8454, THB8454

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60