12 Amp Sawzall Recip Saw Kit

Item #: 0884811

Cat #: 6519-31

UPC: 045242195930

$ 166.56 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee 6519-31 12 Amp Sawzall Recip Saw Kit. Stroke LengthL 1-1/8". No Load SPM: 0-3,000. Tool Length: 19". Tool Weight: 7.1 lbs.

Overview

Milwaukee 6519-31 12 Amp Sawzall Recip Saw Kit. Stroke LengthL 1-1/8". No Load SPM: 0-3,000. Tool Length: 19". Tool Weight: 7.1 lbs.

The 6519-31 SAWZALL® recipe saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a Quik-Lok® blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

Also known as: 045242195930, 6519-31, MIL651931

Features & Benefits

  • Powerful 11 amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • Variable speed trigger: 0-2800 strokes per min.
  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Counter weighted mechanism: provides reduced vibration for smoother operation
  • Heavy duty steel Quik-Lok™ blade clamp system for easy blade changes
  • Keyless adjustable shoe
  • Double bearing wobble plate mechanism
  • Rubber boot for superior gripping
  • Double insulated

Specifications

Amps: 12
Amps: 12