
1-1/4", Type LB, Aluminum Conduit Body
Item #: 0884809
Cat #: 11804
UPC: 095327118040
$ 14.91 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/4", Material: Die Cast Aluminum.
Overview
Conduit Body, Type: LB, Size: 1-1/4", Material: Die Cast Aluminum.
Mulberry provides a full line of die-cast aluminum and malleable iron conduit bodies, as well as SLBs and moguls. Our diecast conduit bodies are available as either threaded or set-screw or a combination threaded/set-screw, either unassembled or assembled with matching cover and neoprene gasket.
Also known as: 095327118040, 11804, MUL11804
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/4 in |
| Material: | Die Cast Aluminum |
| Hub Diameter: | 1 1/4 in |