GP SERIES Commercial/Residential Portable Generator

Item #: 0884802

Cat #: 5735

UPC: 696471057355

Company wide:
0 in stock
Documents & Guides
GP SERIES Portable Generator, 50A 2P Circuit Breaker, 12VDC 10A Outlet, 120V 20A 5-20R GFCI Duplex Outlet, 120V L5-30R 30A Twist Lock Outlets, 120/240V 30A L14-30R, 120/240V 50A 14-50R Outlet Twist Lock Outlet

Overview

GP SERIES Portable Generator, 50A 2P Circuit Breaker, 12VDC 10A Outlet, 120V 20A 5-20R GFCI Duplex Outlet, 120V L5-30R 30A Twist Lock Outlets, 120/240V 30A L14-30R, 120/240V 50A 14-50R Outlet Twist Lock Outlet

The Generac OHVI engine incorporates full pressure lubrication with automatic style spin on oil filter for longer life engine. Low-oil pressure shutdown automatically safeguards engine from damage. Large-capacity fuel tank with incorporated fuel gauge provides durability and extended run times. Hardened 1 1/4" steel tube cradle for added strength and durability. Hour Meter tracks maintenance intervals. Heavy-duty, pneumatic wheels for reliable portability. Electric Start, battery included, provides hasslefree start-up. Idle control reduces noise and conserves fuel for extended run-times. Integrated lifting eye for easy transport and security on the job site.

Also known as: 696471057355, 5735, GPS5735

Specifications

NEMA Configuration: 5-20R, L14-30R, 14-50R, L5-30R
Standards: California Proposition 65
Wattage: 17.5 kW
NEMA Configuration: 5-20R, L14-30R, 14-50R, L5-30R
Wattage: 17.5 kW
Standards: California Proposition 65