18/2 FPL/CL2 DIRECT BURY GNC FIRE ALARM CABLE BLACK JACKET BLACK RED CONDUCTOR COLOR

Item #: 0884765

Cat #: 41561008

UPC: 619172060363

Company wide:
0 in stock
Documents & Guides
18/2 FPL/CL2 DIRECT BURY GNC FIRE ALARM CABLE BLACK JACKET BLACK RED CONDUCTOR COLOR

Overview

18/2 FPL/CL2 DIRECT BURY GNC FIRE ALARM CABLE BLACK JACKET BLACK RED CONDUCTOR COLOR
Also known as: 619172060363, 41561008, 182FPLNBKSTRRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Color: Red
Volts AC: 300
Material: Copper
Shielding: Unshielded
Gauge: 18 AWG
Conductors: 2
Jacket: Riser
Stranding: Stranded