PLATT logo

10W TT CAND CLR

Item #: 0884753
Cat #: S3272
UPC: 045923032721
$ 0.87 EA
Company wide:
0 in stock

Overview

10W TT CAND CLR
Also known as: 045923032721, S3272, SATS3272

Specifications

Shape: CA7 (Candle Angular)
Wattage: 10
Volts AC: 120
Lumens: 80
Color: White
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA7 (Candle Angular)
Volts AC: 120
Color: White
Base: Candelabra Screw (E12)
Wattage: 10
Lumens: 80
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)