1.5 Hp 480V KDR Series Line Reactor

Item #: 0884715

Cat #: KDRULA9H

UPC:

Company wide:
0 in stock
1.5HP 480V OPEN STYLE LINE REACTOR

Overview

1.5HP 480V OPEN STYLE LINE REACTOR
Also known as: KDRULA9H, TCIKDRULA9H

Specifications

Phase: 3
Volts AC: 480
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Volts AC: 480