VAPORPROOF 13W WARM CEIL FR GL

Item #: 0884712

Cat #: VXLED13YDG

UPC: 019813028545

Company wide:
0 in stock
Documents & Guides
VAPORPROOF LED 13W WARM CEIL FROSTED GL GLOBE DIECAST GD

Overview

VAPORPROOF LED 13W WARM CEIL FROSTED GL GLOBE DIECAST GD
Also known as: 019813028545, VXLED13YDG, RABVXLED13YDG

Specifications

Wattage: 13
Color: Frosted, Natural
Light Technology: LED
Wattage: 13
Light Technology: LED
Color: Frosted, Natural