Power Center, 25KVA, 480VAC Primary, 120/240VAC Secondary, NEMA 3R

Item #: 0884667

Cat #: PT061150025LS

UPC: 047503087091

$ 7750.75 EA
Company wide:
2 in stock
Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B090L Primary,Q2125 Secondary Breaker, NEMA 3R

Overview

Power Center, 25 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B090L Primary,Q2125 Secondary Breaker, NEMA 3R

Acme's power zone transformers are engineered to streamline power distribution in demanding environments. These panel-tran zone power centers are designed to efficiently manage electrical loads and enhance safety in commercial and industrial settings. Each unit combines a transformer and distribution panel into a compact, integrated solution, simplifying installation and reducing space requirements. Ideal for applications where consistent power delivery and load management are critical, Acme's power zone transformers ensure reliable operation and robust performance, making them an essential component for any high-demand electrical system.

Also known as: 047503087091, PT061150025LS, ACMPT061150025LS

Features & Benefits

  • Fully compliant with NEC 450-3
  • Designed for indoor and outdoor applications
  • Electrostatic shield for enhanced protection
  • Primary and Secondary main circuit breakers provided

Specifications

Amps: 125, 90
Mounting: Surface
Volt Amps: 25kVA
Standards: California Proposition 65
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Amps: 125, 90
Volt Amps: 25kVA
Primary Voltage: 480
Secondary Voltage: 120/240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R