Power Pulling Eye, Swivel Head, Reusable, Max: 0.681"

Item #: 0884653

Cat #: 08917575

UPC: 781727251301

Company wide:
0 in stock
Documents & Guides
Power Pulling Eye, Swivel Head, Reusable, Max Diameter: 0.681"

Overview

Power Pulling Eye, Swivel Head, Reusable, Max Diameter: 0.681"
Also known as: 781727251301, 08917575, COD08917575

Specifications

Type: Swivels
Type: Swivels