Aluminum Fresh Air Inlet Wall Cap for 8" round duct

Item #: 0884647

Cat #: 643FA

UPC: 026715192076

$ 121.93 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Fresh Air Inlet Wall Cap For 8" Round Duct

Overview

Aluminum Fresh Air Inlet Wall Cap For 8" Round Duct
Also known as: 026715192076, 643FA, BRN643FA

Specifications

Diameter: 8 in
Material: Aluminum
Diameter: 8 in
Material: Aluminum