Flame Resistant Safety Vest, Yellow - XX-Large/X-Large

Item #: 0884613

Cat #: 21497

UPC: 720476214977

$ 46.83 EA
Clearance
Price good while supplies last
Company wide:
9 in stock
Flame Resistant Safety Vest, Class 2, Color: Yellow, Material: Modacrylic Mesh Fabric, Closure: Hook & Loop, Size: X-Large/XX-Large.

Overview

Flame Resistant Safety Vest, Class 2, Color: Yellow, Material: Modacrylic Mesh Fabric, Closure: Hook & Loop, Size: X-Large/XX-Large.

Class 2 Flame Resistant Modacrylic Vest: ASTM F1506-certified modacrylic mesh fabric. Hook & loop closure and D-ring access.

Also known as: 720476214977, 21497, ERG21497

Specifications

Size: XL, 2XL
Material: Fabric
Color: Yellow
Size: XL, 2XL
Color: Yellow
Material: Fabric