Flame Resistant Safety Vest, Yellow - X-Large/Large

Item #: 0884612

Cat #: 21495

UPC: 720476214953

Call for price
Company wide:
0 in stock
Flame Resistant Safety Vest, Class 2, Color: Yellow, Material: Modacrylic Mesh Fabric, Closure: Hook & Loop, Size: Large/X-Large.

Overview

Flame Resistant Safety Vest, Class 2, Color: Yellow, Material: Modacrylic Mesh Fabric, Closure: Hook & Loop, Size: Large/X-Large.

Class 2 Flame Resistant Modacrylic Vest: ASTM F1506-certified modacrylic mesh fabric. Hook & loop closure and D-ring access.

Also known as: 720476214953, 21495, ERG21495

Specifications

Size: XL, Large
Material: Fabric
Color: Yellow
Size: XL, Large
Color: Yellow
Material: Fabric