1" Flexible PVC Elbow, 0° - 90°

Item #: 0884585

Cat #: UAFAF

UPC: 034481158615

$ 125.91 EA
Company wide:
0 in stock
Documents & Guides
1 Inch Flexible PVC Elbow, 0-90 Degree

Overview

1 Inch Flexible PVC Elbow, 0-90 Degree

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 034481158615, UAFAF, CARUAFAF

Specifications

Diameter: 1 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: Flexible
Diameter: 1 in
Material: PVC
Angle: Flexible
Color: Gray
Type: Schedule 80