TB TYZ528M CABLE TIE 50LB 14IN AQUA

Item #: 0884579

Cat #: TYZ528M

UPC: 786210770468

$ 7.52 EA
Company wide:
200 in stock
Documents & Guides
THB TYZ528M CABLE TIE 50LB 14

Overview

THB TYZ528M CABLE TIE 50LB 14
Also known as: 786210770468, TYZ528M, THBTYZ528M

Specifications

Color: Aqua
Material: Fluoropolymer
Width: 0.180 in
Weight Capacity: 50 lbs
Diameter: 4 in
Length: 14.190 in
Color: Aqua
Width: 0.180 in
Diameter: 4 in
Material: Fluoropolymer
Weight Capacity: 50 lbs
Length: 14.190 in