IND LGT FV 120VDC RED LED W/GLASS LENS

Item #: 0884573

Cat #: E34FB197LRG2D

UPC: 782114717318

$ 353.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 120 Vdc, Bayonet base, Red, Glass, 120 Vdc

Overview

Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard actuator, LED, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 120 Vdc, Bayonet base, Red, Glass, 120 Vdc

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782114717318, E34FB197LRG2D, CUTE34FB197LRG2D

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Glass
Color: Red
Material: Glass
Type: Indicator, Illuminated