C-h E34fb197lag2d Amb Indicator Lt

Item #: 0884571

Cat #: E34FB197LAG2D

UPC: 782114717363

$ 353.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Amberglass Lens, Led, Full Voltage Light Unit, 120 Vdc, No Contact Blocks

Overview

30.5 Mm, Class I Division 2 Assembled Indicating Light, Standard Operator, Amberglass Lens, Led, Full Voltage Light Unit, 120 Vdc, No Contact Blocks
Also known as: 782114717363, E34FB197LAG2D, CUTE34FB197LAG2D

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Glass
Color: Amber
Material: Glass
Type: Indicator, Illuminated