36" to44" Padded Tool Belt, Black

Item #: 0884528

Cat #: 13654

UPC: 720476136545

Company wide:
0 in stock
Documents & Guides
Padded Tool Belt, Belt Size: 36"- 44", Width: 3"

Overview

Padded Tool Belt, Belt Size: 36"- 44", Width: 3"

1680D ballistic polyester Thick, vented foam padding for comfort Nickel-plated 2in double tongue metal roller buckle Nickel-plated grommets set firmly for durability Nickel-plated suspender anchors

Also known as: 720476136545, 13654, ERG13654, Electrical

Specifications

Width: 3 in
Width: 3 in