TB TYV525M CBL TIE 50LB 7IN MAROON

Item #: 0884527

Cat #: TYV525M

UPC: 786210713830

$ 4.28 EA
Company wide:
0 in stock
Documents & Guides
THB TYV525M CBL TIE 50LB 7IN

Overview

THB TYV525M CBL TIE 50LB 7IN
Also known as: 786210713830, TYV525M, THBTYV525M

Specifications

Material: Fluoropolymer
Width: 0.180 in
Color: Maroon
Diameter: 1.750 in
Weight Capacity: 50 lbs
Length: 7.310 in
Material: Fluoropolymer
Color: Maroon
Weight Capacity: 50 lbs
Width: 0.180 in
Diameter: 1.750 in
Length: 7.310 in