Kneeling Pad, Black - 28"x16"

Item #: 0884463

Cat #: 18385

UPC: 720476183853

$ 50.00 EA
Clearance
Price good while supplies last
Company wide:
44 in stock
Documents & Guides
Kneeling Pad, Dimensions: 28" x 16" x 1".

Overview

Kneeling Pad, Dimensions: 28" x 16" x 1".

Large kneeling pad with beveled safety edge for static kneeling situations. Closed-cell foam is non-conductive, resistant to petroleum, and silicone-free. Convenient handle.

Also known as: 720476183853, 18385, ERG18385

Specifications

Length: 28 in
Height: 1 in
Width: 16 in
Length: 28 in
Width: 16 in
Height: 1 in