TB TYS9-470C CBL TIE 316 SST .47X9I

Item #: 0884461

Cat #: TYS9-470C

UPC: 786210915395

$ 7.54 EA
Company wide:
0 in stock
Documents & Guides
THB TYS9-470C CBL TIE 316 SST

Overview

THB TYS9-470C CBL TIE 316 SST
Also known as: 786210915395, TYS9-470C, THBTYS9470C

Specifications

Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Length: 9 in
Width: 0.472 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Width: 0.472 in
Color: Black
Length: 9 in