TB TYS9-280 CABLE TIE 316 SST .27X9

Item #: 0884456

Cat #: TYS9-280

UPC: 786210915449

$ 4.59 EA
Company wide:
0 in stock
Documents & Guides
THB TYS9-280 CABLE TIE 316 SS

Overview

THB TYS9-280 CABLE TIE 316 SS
Also known as: 786210915449, TYS9-280, THBTYS9280

Specifications

Weight Capacity: 250 lbs
Width: 0.276 in
Material: Stainless Steel
Length: 9 in
Weight Capacity: 250 lbs
Material: Stainless Steel
Width: 0.276 in
Length: 9 in