
TB TYS6-470C CBL TIE 316 SST .47X6I
Item #: 0884454
Cat #: TYS6-470C
UPC: 786210915388
$ 7.80 EA
Company wide:
0
in stock
Documents & Guides
THB TYS6-470C CBL TIE 316 SST
Overview
THB TYS6-470C CBL TIE 316 SST
Also known as: 786210915388, TYS6-470C, THBTYS6470C
Specifications
| Weight Capacity: | 250 lbs |
| Length: | 6 in |
| Color: | Black |
| Material: | Stainless Steel |
| Width: | 0.472 in |
| Weight Capacity: | 250 lbs |
| Color: | Black |
| Width: | 0.472 in |
| Length: | 6 in |
| Material: | Stainless Steel |