Flame-Retardant Compound, Size C, 21.5 OZ, 30.6 Cubic Inches

Item #: 0884409

Cat #: 2131C

UPC: 051128591673

$ 140.08 EA
Company wide:
0 in stock
Flame-Retardant Compound, Size C, 21.5 OZ, 30.6 Cubic Inches

Overview

Flame-Retardant Compound, Size C, 21.5 OZ, 30.6 Cubic Inches

3M™ Scotchcast™ Flame-Retardant Compound 2131 is a two-part polyurethane resin designed to replace the cable jacket when splicing or repairing mine and portable cables. Its unique formulation makes it particularly suited to withstand the rugged conditions under which mine and portable cables must operate.

Also known as: 051128591673, 2131C, MMM2131C

Specifications

Material: Polyurethane
Color: Black
Size: 21.500 oz, Size C
Material: Polyurethane
Size: 21.500 oz, Size C
Color: Black