TB TYS18-280C CBL TIE 316 SST .27X1

Item #: 0884373

Cat #: TYS18-280C

UPC: 786210915364

$ 9.54 EA
Company wide:
0 in stock
Documents & Guides
THB TYS18-280C CBL TIE 316 SS

Overview

THB TYS18-280C CBL TIE 316 SS
Also known as: 786210915364, TYS18-280C, THBTYS18280C

Specifications

Weight Capacity: 250 lbs
Color: Black
Width: 0.276 in
Material: Stainless Steel
Length: 18 in
Weight Capacity: 250 lbs
Width: 0.276 in
Length: 18 in
Color: Black
Material: Stainless Steel