18W LED Flood Light, 50K, Bronze

Item #: 0884342

Cat #: FFLED18

UPC: 019813176048

$ 316.28 EA
Company wide:
5 in stock
LED Flood Light, 18 Watt, 120-277V, 1624 Lumens, Color Temperature: 5000K, Knuckle Mount, Bronze Finish

Overview

LED Flood Light, 18 Watt, 120-277V, 1624 Lumens, Color Temperature: 5000K, Knuckle Mount, Bronze Finish

The RAB RABFFLED18 is perfect for small to mid-size lighting applications, these floodlights are available in 4 wattages, 3 beam spreads and 3 mounting options.

Also known as: 019813176048, FFLED18, RABFFLED18

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2429
Wattage: 18
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 2429