30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0884293

Cat #: 10250T4B62-3X

UPC: 782114272473

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Non-illuminated, 2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Non-illuminated, 2nc
Also known as: 782114272473, 10250T4B62-3X, CUT10250T4B623X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic