C-h Y48d47e15b 15kva Ept Transforme

Item #: 0884280

Cat #: Y48D47E15B

UPC: 786680325083

$ 6773.69 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 480v, 480y/277v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, Electrostatically Shielded, 480v, 480y/277v, 115 Degree C, Aluminum Windings
Also known as: 786680325083, Y48D47E15B, CUTY48D47E15B

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 277/480Y
Volt Amps: 15kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 277/480Y